Allen-Bradley 440G-T27127 Locking Switch, 24V AC/DC, Solenoid, No Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-T27127
  • Rexel Part Number:

    71508
  • UPC:

    61132016247

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, No Actuator, M20 Conduit

$ 279.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-T27127

Rexel Part # 71508

UPC 61132016247

UNSPSC 39122205

Color Red

Family / Style GuardMaster

Thread 1/2 in NPT

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch