Allen-Bradley 440G-T27177 Locking Switch, 24V AC/DC, Solenoid, Fully Flexible Actuator

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440G-T27177
  • Rexel Part Number:

    47514
  • UPC:

    61132048951

Switch, GuardMaster, Locking Safety, 24 Volt AC/DC, Solenoid, 2 Normally Closed Safety Contacts, 1 Normally Open Auxilliary Contact, TLS 2, Power to Lock, Fully Flexible Actuator, 1/2 Inch NPT Adapter

$ 390.22 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440G-T27177

Rexel Part # 47514

UPC 61132048951

UNSPSC 39121501

Color Red

Family / Style GuardMaster

Thread 1/2 in NPT

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch