Allen-Bradley 440N-S32055 Switch, Non-Contact, Sipha 6, Type S42, S4 Housing, 3m Cable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-S32055
  • Rexel Part Number:

    58796
  • UPC:

    61132064612

Switch, Sipha 6, Non-Contact, S4 Housing, Stainless Steel, Type S42, 1 Normally Closed, 1 Normally Open, Safety Contacts, 1 Normally Closed, Auxiliary Contact, 3 meter Cable Connection

$ 258.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-S32055

Rexel Part # 58796

UPC 61132064612

UNSPSC 32151801

Family / Style Sipha 6

Length 3 m

Material Stainless Steel

Opening Cable

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch