Allen-Bradley 440N-Z21S16A Switch, Non-Contact, Plastic Barrel, 18mm Actuator, 15mm Sensing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-Z21S16A
  • Rexel Part Number:

    58412
  • UPC:

    66207462033

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 18 mm Actuator, Standard Code Type, 15 mm, Sensing Distance, LED Door, Indication/Diagnostic, 3 meter Cable

$ 127.29 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-Z21S16A

Rexel Part # 58412

UPC 66207462033

UNSPSC 39122205

Diameter 18 mm

Family / Style SensaGuard

Length 3 m

Material Plastic

Opening Cable

Range 15 mm

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch