Eaton 10250TA18 Pilot Device, Maintained Contact Attachment, Red, Release Button

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    10250TA18
  • Rexel Part Number:

    585353
  • UPC:

    782113223483

Pilot Device, Maintained Contact Attachment, Red, Release Button, 30 mm

$ 84.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 10250TA18

Rexel Part # 585353

UPC 782113223483

UNSPSC 39122216

Color Red

Family / Style 10250T

Material Metal

Mounting Panel

Size 30 mm

Type Pilot Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch