Honeywell 1CPSA1 Safety Switch, Cable Pull, 1NO/NC Contacts, 1/2" NPT, Opening

  • Mfr/Brand Name:

    Honeywell
  • Mfr Number:

    1CPSA1
  • Rexel Part Number:

    86974
  • UPC:

Safety Switch, Cable Pull, 1 Normally Open/Normally Closed, Direct Opening, 1/2 Inch National Pipe Thread, Connection, Silver Contacts

$ 239.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Honeywell

Mfr Part # 1CPSA1

Rexel Part # 86974

UPC

UNSPSC 39121563

Family / Style CPS

Material Silver Contact

Mounting Screw

Poles 1

Thread 1/2 in NPT

Type Safety Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch