Square D XY2CE1A150H7 Limit Switch, Cable Pull, Right Hand, NO/NC, Latching, E-Stop, Red

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    XY2CE1A150H7
  • Rexel Part Number:

    395737
  • UPC:

    78590115728

Limit Switch, Cable Pull, Right Hand, 1 Normally Open, 1 Normally Closed, Latching, Emergency Stop, Red, Blue Flush Reset Push Button

$ 326.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # XY2CE1A150H7

Rexel Part # 395737

UPC 78590115728

UNSPSC 39122213

Amps 10

Color Red

Family / Style XY2

Length 165 ft

Mounting Surface

Poles 2

Type Switch

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch