Allen-Bradley 440F-EHFCV00300 Safety Mat, Safedge, 300mm, No Controller, 1214 Aluminum Rail

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440F-EHFCV00300
  • Rexel Part Number:

    254841
  • UPC:

    61259874079

Safety Mat, Safedge, Factory Assembled, 300 mm, No Controller, 0310S, 1214 Aluminum Rail, with Vertical Lip, LHT Left Entrance, with 3 Meter Cable, Series Terminals Standard, 6.5 k Ohm, Mini 0118S: 8k Ohm

$ 424.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440F-EHFCV00300

Rexel Part # 254841

UPC 61259874079

UNSPSC 32151805

Color Black

Family / Style GuadMaster

Length 3 m

Size 300 mm

Type Safedge

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch