Allen-Bradley 440F-M2030ABNN Safety Mat, 1000 x 1250mm, Black, 2 x 4.5m x 2-Wire Cables

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440F-M2030ABNN
  • Rexel Part Number:

    24944
  • UPC:

    78118061933

Safety Mat, GuardMaster, Black, 1000 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "A" Corner, No Trim, No Controller

$ 941.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440F-M2030ABNN

Rexel Part # 24944

UPC 78118061933

UNSPSC 32151805

Color Black

Family / Style GuadMaster

Length 4.5 m

Size 1000 x 1500 mm

Type Safety Mat

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch