Allen-Bradley 440F-M2030BYNN Safety Mat, 1000 x 1500mm, Yellow, 2 x 4.5m x 2-Wire Cables

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440F-M2030BYNN
  • Rexel Part Number:

    25355
  • UPC:

    61132046740

Safety Mat, GuardMaster, Yellow, 1000 mm x 1500 mm, 2 x 4.5 meter x 2-Wire Cables, Exit out of "B" Corner, No Trim, No Controller

$ 941.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440F-M2030BYNN

Rexel Part # 25355

UPC 61132046740

UNSPSC 32151805

Color Yellow

Family / Style GuadMaster

Length 4.5 m

Size 1000 x 500 mm

Type Safety Mat

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch