Allen-Bradley 440R-C23017 Switch, Safety, Internal, Selectable, Inputs, 24V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-C23017
  • Rexel Part Number:

    66154
  • UPC:

    61132016609

Switch, Safety, Internal Selectable Inputs, 1 Normally Closed or 2 Normally Closed, Input Contacts, 3 Normally Open, Safety Contacts, 1 Normally Closed, Auxiliary Contact, 24 Volt AC/DC

$ 682.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-C23017

Rexel Part # 66154

UPC 61132016609

UNSPSC 32151802

Amps 4

Color Red

Family / Style GuardMaster

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch