Allen-Bradley 440R-C23139 Relay, Single Function, Safety, 24V AC/DC, 3NC Inputs, 3NO Outputs

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-C23139
  • Rexel Part Number:

    42491
  • UPC:

    61132082634

Relay, GuardMaster, MSR131RTP, Single Function, Safety, 24 Volt AC/DC, 3 Normally Closed, Inputs, for Light Curtains and Safety Mats, 3 Normally Open, Safety Outputs, 2 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual, Reset, or Monitored/Manual, Reset

$ 435.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-C23139

Rexel Part # 42491

UPC 61132082634

UNSPSC 32151802

Color Red

Family / Style GuardMaster

Type Relay

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch