Allen-Bradley 440R-M23090 Relay, Single Function, Safety, with Delayed Outputs, 115VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-M23090
  • Rexel Part Number:

    39790
  • UPC:

    61132082669

Relay, GuardMaster, MSR138.IDP, Single Function, Safety, with Delayed Outputs, 115 Volt AC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 2 Normally Open, Delayed Safety Outputs, 1 Normally Closed, Delayed Auxiliary Outputs, 1.5 - 30 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset

$ 429.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-M23090

Rexel Part # 39790

UPC 61132082669

UNSPSC 32151802

Family / Style GuardMaster

Range 1.5 - 30 seconds

Type Relay

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch