Allen-Bradley 440R-M23147 Relay, Single Function, Safety, with Delayed Outputs, 115VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-M23147
  • Rexel Part Number:

    38565
  • UPC:

    61132082679

Relay, GuardMaster, MSR138DP, Single Function, Safety, with Delayed Outputs, 24 Volt AC/DC, 1 or 2 Normally Closed, for Light Curtains, Inputs, 2 Normally Open, Safety Outputs, 3 Normally Open, Delayed Safety Outputs, 0.5 - 10 Second, Time Delay, Removable Terminals, Automatic/Manual or Monitored Manual, Reset

$ 364.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-M23147

Rexel Part # 38565

UPC 61132082679

UNSPSC 32151802

Color Red

Family / Style GuardMaster

Range 0.5 min

Type Relay

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch