Allen-Bradley 440R-N23126 Relay, Single Function Safety, 24V AC/DC, MSR127RTP

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-N23126
  • Rexel Part Number:

    35224
  • UPC:

    61132082692

Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Fixed Terminals, Automatic/Manual Reset

$ 254.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-N23126

Rexel Part # 35224

UPC 61132082692

UNSPSC 32151802

Color Red

Family / Style GuardMaster

Type Relay

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch