Allen-Bradley 440R-N23131 Relay, Single Function, Safety, 115VAC, MSR127RTP

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-N23131
  • Rexel Part Number:

    43943
  • UPC:

    61132080648

Relay, GuardMaster, MSR127RTP, Single Function, Safety, 115 Volt AC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Automatic/Manual Reset

$ 315.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-N23131

Rexel Part # 43943

UPC 61132080648

UNSPSC 32151802

Family / Style GuardMaster

Type Relay

Volts AC 115

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch