Allen-Bradley 440R-N23135 Relay, Single Function, Safety, 24V AC/DC, MSR127RTP

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-N23135
  • Rexel Part Number:

    43525
  • UPC:

    61132080652

Relay, GuardMaster, MSR127RTP, Single Function, Safety, 24 Volt AC/DC, 1 or 2 Normally Closed, Light Curtain, Inputs, 3 Normally Open, Safety Outputs, 1 Normally Closed, Auxiliary Outputs, Removable Screw Terminals, Monitored Manual Reset

$ 276.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-N23135

Rexel Part # 43525

UPC 61132080652

UNSPSC 32151802

Color Red

Family / Style GuardMaster

Type Relay

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch