Allen-Bradley 440R-S07139 Control Unit, Stop Motion Monitor, 24V AC/DC, 45mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440R-S07139
  • Rexel Part Number:

    72087
  • UPC:

    61132016941

Control Unit, CU2, Stop Motion Monitor, 24 Volt AC/DC, 45 mm, 2 Normally Open, 1 Normally Closed Output

$ 543.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440R-S07139

Rexel Part # 72087

UPC 61132016941

UNSPSC 32151803

Color Red

Family / Style GuardMaster

Product Width 45 mm

Type Control Unit

Volts AC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch