Allen-Bradley 700S-CF440DC Relay, Safety, 8P, 3NO/1NC Base, 1NO/3NC Auxiliary, 20A, 120VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700S-CF440DC
  • Rexel Part Number:

    70459
  • UPC:

    61132033738

Relay, Safety, Control, 8-Pole, 3 Normally Open, 1 Normally Closed, Base, 1 Normally Open, 3 Normally Closed, Auxiliary, 20 Amp, 120 Volt AC Coil

$ 174.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700S-CF440DC

Rexel Part # 70459

UPC 61132033738

UNSPSC 39121535

Amps 20

Color Red

Family / Style 700S-CF

Mounting Surface

Poles 8

Type Relay

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch