Allen-Bradley 700S-CF530EJC Relay, Safety, Control, 8P, 5NO/3NC Contacts, 20A, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700S-CF530EJC
  • Rexel Part Number:

    492606
  • UPC:

    66207492380

Relay, Safety, Control, 20 Amp, 24 Volt DC, Electronic, with Diode, 8 Pole, 5 Normally Open, 3 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated

$ 238.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700S-CF530EJC

Rexel Part # 492606

UPC 66207492380

UNSPSC 39121535

Amps 20

Color Red

Family / Style 700S-CF

Mounting Surface

Poles 8

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch