Allen-Bradley 700S-CF530KDC Relay, Safety, Control, 8P, 5NO/3NC Contacts, 20A, 110VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700S-CF530KDC
  • Rexel Part Number:

    51933
  • UPC:

    61132066926

Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 5 Normally Open, 3 Normally Closed, Main Standard Contacts, Front Gold-Plated Bifurcated

$ 174.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700S-CF530KDC

Rexel Part # 51933

UPC 61132066926

UNSPSC 39122331

Amps 20

Color Red

Family / Style 700S-CF

Mounting Surface

Poles 8

Type Relay

Volts AC Control 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch