Allen-Bradley 700S-CF620KDC Relay, Safety, Control, 8P, 6NO/2NC Contacts, 20A, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700S-CF620KDC
  • Rexel Part Number:

    66542
  • UPC:

    61132062450

Relay, Safety, Control, 20 Amp, 110 Volt AC, 8 Pole, 6 Normally Open, 2 Normally Closed, Main Standard Contacts, Front Gold Plated Bifurcated

$ 174.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700S-CF620KDC

Rexel Part # 66542

UPC 61132062450

UNSPSC 39121535

Amps 20

Color Red

Family / Style 700S-CF

Mounting Surface

Poles 8

Type Relay

Volts AC Control 110

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch