Allen-Bradley 700S-P310A1 Relay, Heavy Duty, Safety Control, 10A, 115/120VAC, 4P, Open Type

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700S-P310A1
  • Rexel Part Number:

    66762
  • UPC:

    61132060401

Relay, Heavy Duty, Safety Control 10 Amp, 115/120 Volt AC Coil, 4-Pole, 3 Normally Open, 1 Normally Closed, Open Type, Panel Mount, Relay Rail Mount

$ 240.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700S-P310A1

Rexel Part # 66762

UPC 61132060401

UNSPSC 39121535

Amps 10

Family / Style 700S-P

Mounting DIN Rail

Poles 4

Type Relay

Volts AC Control 115/120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch