Leviton L7997 Bus Drop Safety Spring, Length: 7-1/2", Steel/Zinc Plated

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L7997
  • Rexel Part Number:

    456588
  • UPC:

    078477973585

Support Grip, Safety Spring, Bus Drop Duty, Zinc Plated Steel, Length: 7-1/2 Inch, Max. Load: 40lbs.

$ 14.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L7997

Rexel Part # 456588

UPC 078477973585

UNSPSC 39131607

Length 7 1/2 in

Material Steel

Type Support Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch