Lift Safety AV2-10E1L Safety Vest, Viz-Pro 2 - Size: X-Large, Orange

  • Mfr/Brand Name:

    Lift Safety
  • Mfr Number:

    AV2-10E1L
  • Rexel Part Number:

    509432
  • UPC:

    879501003199

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: X-Large.

$ 21.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lift Safety

Mfr Part # AV2-10E1L

Rexel Part # 509432

UPC 879501003199

UNSPSC 27110000

Color Orange

Material Polyester

Size XL

Type Vest

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch