Lift Safety AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange

  • Mfr/Brand Name:

    Lift Safety
  • Mfr Number:

    AV2-10EL
  • Rexel Part Number:

    509435
  • UPC:

    879501003182

Safety Vest, Viz-Pro 2, Class 2, Color: Orange, Material: Polyester Mesh, Closure: Zipper Size: Large.

$ 33.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lift Safety

Mfr Part # AV2-10EL

Rexel Part # 509435

UPC 879501003182

UNSPSC 27110000

Color Orange

Material Polyester

Size L

Type Vest

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch