Salisbury GK011B/10 Electrical Glove Kit, Class 0, Size 10

  • Mfr/Brand Name:

    Salisbury
  • Mfr Number:

    GK011B/10
  • Rexel Part Number:

    125625
  • UPC:

    51232095800

Electrical Glove Kit, Class 0, Size 10, Black, Rubber, Length: 11 Inch, Maximum Rating: 1000 Volt.

$ 87.79 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Salisbury

Mfr Part # GK011B/10

Rexel Part # 125625

UPC 51232095800

UNSPSC 46180000

Color Black

Length 11 in

Material Rubber

Size #10

Type Electrical Glove

Place your Will Call order by clicking the cart button next to the appropriate Branch