Satco S1902 Fluorescent Lamp, Preheat, T5, 9", 6W, 4000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1902
  • Rexel Part Number:

    225975
  • UPC:

    04592301902

Fluorescent Lamp, T5, 6 Watt, 4000K, 9 inch, Base: Mini Bipin, 62 CRI, Lumens: 260

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1902

Rexel Part # 225975

UPC 04592301902

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 62

Color Temperature 4000 (Cool White)

Length 9 in

Lumens 260

Shape T5 (Tubular)

Type Lamp

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch