Satco S1978 Halogen Mini-Reflector Lamp, MR16, 50W, 120V, FL36

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1978
  • Rexel Part Number:

    125400
  • UPC:

    045923019784

Halogen Mini-Reflector Lamp, 50 Watt, 120 Volt, Bulb: MR16, Base: GU5.3, Lumens: 380, Color Temperature: 2900K, Beam Angle: 36°

$ 6.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1978

Rexel Part # 125400

UPC 045923019784

UNSPSC 39101601

Base 2-Pin (GU5.3)

Color Temperature 2900 (Warm White)

Lumens 380

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch