Satco S1981 Halogen Linear Lamp, Single-Ended, T4, 50W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S1981
  • Rexel Part Number:

    115808
  • UPC:

    045923019814

Halogen Linear Lamp, Single-Ended, 50 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 750, Color Temperature: 2900K

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S1981

Rexel Part # 115808

UPC 045923019814

UNSPSC 30101804

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Lumens 750

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch