Satco S2237 Halogen Lamp, PAR30, 60W, 120V, NFL34

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2237
  • Rexel Part Number:

    556765
  • UPC:

    04592302237

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1090, CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 34 Degree

$ 6.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2237

Rexel Part # 556765

UPC 04592302237

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1090

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch