Satco S2243 Halogen Lamp, PAR30, 60W, 120V, NFL34

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2243
  • Rexel Part Number:

    695660
  • UPC:

    045923022432

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1090, CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 34 Degree

$ 6.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2243

Rexel Part # 695660

UPC 045923022432

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1090

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch