Satco S2300 Halogen Lamp, PAR16, 45W, 130V, NFL30

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2300
  • Rexel Part Number:

    305226
  • UPC:

    045923023002

Halogen Lamp, 45 Watt, 130 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 360, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Flood 30 Degree

$ 5.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2300

Rexel Part # 305226

UPC 045923023002

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 360

Shape PAR16 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 45

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch