Satco S2328 Halogen Lamp, PAR20, 39W, 130V, NFL30

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2328
  • Rexel Part Number:

    613155
  • UPC:

    045923023286

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 530, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Flood 30 Degree

$ 5.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2328

Rexel Part # 613155

UPC 045923023286

UNSPSC 39111800

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 530

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch