Satco S2644 Halogen Lamp, ALR12, 20W, 12V, FL34

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2644
  • Rexel Part Number:

    144114
  • UPC:

Halogen Lamp, 20 Watt, 12 Volt, Bulb: ALR12 (Blown Reflector), Base: Double Contact Bayonet (BA15d), Color Temperature: 2900K, ANSI Code: GBF, Beam Angle: Flood 34 Degree

$ 15.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2644

Rexel Part # 144114

UPC

UNSPSC 39101605

ANSI Code GBF

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Shape ALR12 (Blown Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch