Satco S3107 Halogen Linear Lamp, Single-Ended, T4, 100W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3107
  • Rexel Part Number:

    125342
  • UPC:

    045923031076

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1700, Color Temperature: 2900K

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3107

Rexel Part # 125342

UPC 045923031076

UNSPSC 39101601

Base Mini Candelabra Screw (E11)

Color Temperature 2900 (Warm White)

Lumens 1700

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch