Satco S3122 Halogen Linear Lamp, Single-Ended, T4-1/2, 150W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3122
  • Rexel Part Number:

    125931
  • UPC:

    045923031229

Halogen Linear Lamp, Single-Ended, 150 Watt, 120 Volt, Bulb: T4-1/2 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 2700, Color Temperature: 2900K

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3122

Rexel Part # 125931

UPC 045923031229

UNSPSC 39101601

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Lumens 2700

Shape T4-1/2 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch