Satco S3147 Halogen Linear Lamp, Single-Ended, T4, 100W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3147
  • Rexel Part Number:

    86610
  • UPC:

    045923031472

Halogen Linear Lamp, Single-Ended, 100 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Double Contact Bayonet (BA15d), Lumens: 1700, Color Temperature: 2900K

$ 4.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3147

Rexel Part # 86610

UPC 045923031472

UNSPSC 39101601

Base Bayonet (BA15d)

Color Temperature 2900 (Warm White)

Lumens 1700

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch