Satco S3179 Halogen Capsule Lamp, T3, 5W, 12V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3179
  • Rexel Part Number:

    125233
  • UPC:

    045923031793

Halogen Capsule Lamp, 5 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 50, CRI: 100, Color Temperature: 3000K

$ 1.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3179

Rexel Part # 125233

UPC 045923031793

UNSPSC 39101601

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 50

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch