Satco S3516 Halogen Lamp, MR16, 35W, 120V, FL36

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3516
  • Rexel Part Number:

    125854
  • UPC:

    045923035166

Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Lumens: 290, Color Temperature: 2900K, Beam Angle: 36°

$ 3.75 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3516

Rexel Part # 125854

UPC 045923035166

UNSPSC 39101601

Base 2-Pin Twist Lock (GU10)

Color Temperature 2900 (Warm White)

Lumens 290

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 120

Wattage 35

Place your Will Call order by clicking the cart button next to the appropriate Branch