Satco S3604 Incandescent Reflector Lamp, R14, 25W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3604
  • Rexel Part Number:

    326300
  • UPC:

    045923036040

Incandescent Reflector Lamp, 25 Watt, 120 Volt, Bulb: R14 (Reflector), Base: Medium Screw (E26), Lumens: 135, Lamp Finish: Clear

$ 2.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3604

Rexel Part # 326300

UPC 045923036040

UNSPSC 39101601

Base Medium Screw (E26)

Lumens 135

Shape R14 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch