Satco S3605 Incandescent Reflector Lamp, R14, 40W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3605
  • Rexel Part Number:

    126145
  • UPC:

    045923036057

Incandescent Reflector Lamp, 40 Watt, 120 Volt, Bulb: R14 (Reflector), Base: Medium Screw (E26), Lumens: 280, Lamp Finish: Clear

$ 2.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3605

Rexel Part # 126145

UPC 045923036057

UNSPSC 39101601

Base Medium Screw (E26)

Lumens 280

Shape R14 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch