Satco S4187 Halogen Mini-Reflector Lamp, MR16, 75W, 12V, FL38

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4187
  • Rexel Part Number:

    278452
  • UPC:

    04592304187

Halogen Mini-Reflector Lamp, 75 Watt, 12 Volt, Bulb: MR16, Base: GU5.3, Lumens: 1650, Color Temperature: 2900K, ANSI Code: EYC, Beam Angle: 38°

$ 2.43 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4187

Rexel Part # 278452

UPC 04592304187

UNSPSC 39111800

Base 2-Pin (GU5.3)

Color Temperature 2900 (Warm White)

Lumens 1650

Shape MR16 (Mini Reflector)

Type Lamp

Volts AC 12

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch