Satco S4750 Incandescent Heat Lamp, R40, 125W, 120V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4750
  • Rexel Part Number:

    342711
  • UPC:

    045923047503

Incandescent Heat Lamp, 125 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lamp Finish: Clear

$ 3.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4750

Rexel Part # 342711

UPC 045923047503

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Shape R40 (Blown Reflector)

Type Heat Lamp

Volts AC 120

Wattage 125

Place your Will Call order by clicking the cart button next to the appropriate Branch