Satco S4982 Incandescent Bulb, A19, 40W, 130V, Green

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4982
  • Rexel Part Number:

    126981
  • UPC:

    045923049828

Incandescent Bulb, 40 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Green

$ 1.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4982

Rexel Part # 126981

UPC 045923049828

UNSPSC 39101622

Base Medium Screw (E26)

Color Green

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch