Satco S5829 Metal Halide Lamp, ED28, 175W, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5829
  • Rexel Part Number:

    344993
  • UPC:

    045923058295

Metal Halide Lamp, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 13600, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M57/E

$ 18.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5829

Rexel Part # 344993

UPC 045923058295

UNSPSC 39111800

ANSI Code M57/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 13600

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch