Satco S5841 Metal Halide Lamp, Pulse Start, ED28, 320W, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5841
  • Rexel Part Number:

    538987
  • UPC:

    04592305841

Metal Halide Lamp, Pulse Start, 320 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 33000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M154/E

$ 20.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5841

Rexel Part # 538987

UPC 04592305841

UNSPSC 39111800

ANSI Code M154/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 33000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch