Satco S5854 Metal Halide Lamp, Pulse Start, ED17, 50W, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5854
  • Rexel Part Number:

    326577
  • UPC:

    045923058547

Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 3800, CRI: 35, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M110/O

$ 15.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5854

Rexel Part # 326577

UPC 045923058547

UNSPSC 39111800

ANSI Code M110/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 3800

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch