Satco S6020 Compact Fluorescent Lamp, 2-Pin, PL-C, 22W, 2700K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6020
  • Rexel Part Number:

    138883
  • UPC:

    04592306020

Compact Fluorescent Lamp, 22 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 84, Color Temperature: 2700K, Standard Case Qty: 40

$ 13.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6020

Rexel Part # 138883

UPC 04592306020

UNSPSC 39111501

Base 2-Pin (GX32d-2)

Color Rendering Index (CRI) 84

Color Temperature 2700 (Warm White)

Lumens 1200

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 22

Place your Will Call order by clicking the cart button next to the appropriate Branch