Satco S6080 Incandescent Bulb, A19, 25W, 130V, Transparent Red

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6080
  • Rexel Part Number:

    367567
  • UPC:

    045923060809

Incandescent Bulb, 25 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Transparent Red

$ 1.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6080

Rexel Part # 367567

UPC 045923060809

UNSPSC 39101622

Base Medium Screw (E26)

Color Red

Shape A19 (Arbitrary)

Type Lamp

Volts AC 130

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch